This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

WNMG 060408, Grade: NL920

Article no.: 252084 NL920

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 060408
Grade NL920
Tool material Carbide
Main application P
Secondary application M
Cutting conditions heavily interrupted
Chip breaker 2N
Cutting depth ap 1 mm - 3.5 mm
Feed f 0.15 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 40 m/min - 230 m/min
Cutting speed vc secondary application 80 m/min - 160 m/min
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252084 NL920
EAN / GTIN 2050001938756
Manufacturer number 5653557

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
Uni
 
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart