This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

WNMG 060404, Grade: NL250

Article no.: 252082 NL250

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080404
Grade NL250
Tool material Carbide
Main application P
Secondary application M
Cutting conditions continuous
Chip breaker 2N
Cutting depth ap 0.8 mm - 3.5 mm
Feed f 0.15 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 50 m/min - 240 m/min
Cutting speed vc secondary application 110 m/min - 300 m/min
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252082 NL250

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
Steel < 55 HRC
H
GG(G)
K
continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart