{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMA 080408 | |
Corner radius | 0.8 mm | |
Grade | HB7210-1 | |
Tool material | Carbide | |
Main application | K | |
Cutting conditions | slightly interrupted | |
Tolerance | M | |
Cutting depth ap | 0.4 mm - 6.5 mm | |
Feed f | 0.3 mm/rev. - 0.7 mm/rev. | |
Cutting speed vc main application | 100 m/min - 450 m/min | |
Coating | TiCN | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252076 HB7210-1 | |
EAN / GTIN | 4062406059170 | |
Manufacturer number | 252076 HB7210-1 |
This article |
Recommendations |
||
---|---|---|---|
WNMA 080408, Type: HB7210-1 |
|||
Number of changes/inserts | 6 | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Feed f | 0.3 mm/rev. - 0.7 mm/rev. | 0.3 mm/rev. - 0.7 mm/rev. | 0.3 mm/rev. - 0.7 mm/rev. |
Main application | K | K | K |