• The item cannot be ordered due to missing prices.

WNMG 060408, Grade: HB7035-1

Article no.: 252064 HB7035-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 060408
Corner radius 0.8 mm
Grade HB7035-1
Tool material Carbide
Main application P
Cutting conditions heavily interrupted
Chip breaker SM
Tolerance M
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 100 m/min - 320 m/min
Number of changes/inserts 6
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252064 HB7035-1
EAN / GTIN 4045197875006
Manufacturer number 252064 HB7035-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


WNMG 060408, Grade: HB7035-1

WNMG 060408, Grade: HB7035-1

Number of changes/inserts 6 6 6 6 6
Corner radius 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert WNMG 060408 WNMG 060408 WNMG 060408 WNMG 060408 WNMG 060408
Cutting depth ap 0.5 mm - 4 mm 0.5 mm - 4 mm 0.5 mm - 4 mm 0.5 mm - 4 mm 0.8 mm - 5 mm
Grade HB7035-1 HB7020 HB7010-1 HB7020 HBT020
Feed f 0.2 mm/rev. - 0.5 mm/rev. 0.2 mm/rev. - 0.5 mm/rev. 0.2 mm/rev. - 0.5 mm/rev. 0.25 mm/rev. - 0.45 mm/rev. 0.1 mm/rev. - 0.45 mm/rev.
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart