• The item cannot be ordered due to missing prices.

WNMG 060404, Grade: HB7020

Article no.: 252062 HB7020

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 060404
Corner radius 0.4 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SM
Tolerance M
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252062 HB7020
EAN / GTIN 4045197699602
Manufacturer number 252062 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


WNMG 060404, Grade: HB7020

WNMG 060404, Grade: HB7020

Number of changes/inserts 6 6 6 6
Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert WNMG 060404 WNMG 060404 WNMG 060404 WNMG 080404
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning Semi-roughing Semi-roughing Skrubbearbejdning-sletbearbejdning
Cutting conditions slightly interrupted continuous heavily interrupted slightly interrupted
Cutting speed vc main application 120 m/min - 350 m/min 120 m/min - 440 m/min 100 m/min - 320 m/min 100 m/min - 280 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart