• The item cannot be ordered due to missing prices.

WNMG 080404 HB7415-1

Article no.: 251962 HB7415-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WNMG 080404
    Corner radius 0.4 mm
    Grade HB7415-1
    Tool material Carbide
    Main application S
    Cutting conditions continuous
    Chip breaker TIS
    Cutting depth ap 0.2 mm - 2 mm
    Feed f 0.1 mm/rev. - 0.2 mm/rev.
    Cutting speed vc main application 50 m/min - 110 m/min
    Number of changes/inserts 6
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 251962 HB7415-1
    EAN / GTIN 4062406749484
    Manufacturer number 251962 HB7415-1

    Application Table

    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart