• The item cannot be ordered due to missing prices.

Boring bar, steel 25/08 mm

Article no.: 251943 25/08

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Norm: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 8 mm
Application type left-hand
Boring depth up to 3×D
Norm DIN 8024
Through-coolant yes
ISO code toolholder A25R PWLNR/L08
Setting angle κ 95 degrees
suitable indexable insert WN.. 0804..
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 17 mm
Clamping height L2 24 mm
Overall length L 200 mm
Shim 259031 40
Lever 259015 2
Lever screw 259018 8
Shim pins pack 259044 2
Shim punches pack 259047 2
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251943 25/08
EAN / GTIN 4045197656995
Manufacturer number 251943 25/08

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart