• The item cannot be ordered due to missing prices.

TNMG 220408 CA510

Article no.: 251587 CA510
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 220408
Corner radius 0.8 mm
Grade CA510
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker PS
Cutting depth ap 1 mm - 4.5 mm
Feed f 0.15 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 80 m/min - 450 m/min
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251587 CA510
EAN / GTIN 4960664699438
Manufacturer number TAA06421

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart