{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | KW10 | |
Tool material | Carbide | |
Main application | N | |
Cutting conditions | slightly interrupted | |
Chip breaker | AH | |
Cutting depth ap | 1 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 60 m/min - 400 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251582 KW10 | |
EAN / GTIN | 4960664220847 | |
Manufacturer number | TWE04428 |
This article |
Recommendations |
|
---|---|---|
TNMG 160404 KW10 |
||
Coating | uncoated | |
ISO code indexable insert | TNMG 160404 | TNMG 160404 |
Finishing/roughing assignment | Semi-roughing | Finishing |
Cutting depth ap | 1 mm - 4 mm | 0.2 mm - 5 mm |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | 0.05 mm/rev. - 0.6 mm/rev. |
Main application | N | N |
Type of product | Indexable insert for turning | Indexable insert for turning |