• The item cannot be ordered due to missing prices.

TNMG 160408 HBT130

Article no.: 251565 HBT130
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160408
Corner radius 0.8 mm
Grade HBT130
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker MM
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.12 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 50 m/min - 200 m/min
Coating TiCN
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251565 HBT130
EAN / GTIN 4062406256678
Manufacturer number 251565 HBT130

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


TNMG 160408  HBT130

TNMG 160408 HBT130

ISO code indexable insert TNMG 160408 TNMG 160408
Tool material Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted
Cutting depth ap 0.5 mm - 5 mm 0.5 mm - 5 mm
Grade HBT130 HB7140-1
Cutting speed vc main application 50 m/min - 200 m/min 60 m/min - 230 m/min
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart