• The item cannot be ordered due to missing prices.

TNMG 160404, Grade: HBT020

Article no.: 251414 HBT020
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160404
Corner radius 0.4 mm
Grade HBT020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker PF
Cutting depth ap 0.5 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 120 m/min - 330 m/min
Coating TiCN
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251414 HBT020
EAN / GTIN 4062406256647
Manufacturer number 251414 HBT020

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


TNMG 160404, Grade: HBT020

TNMG 160404, Grade: HBT020

Number of changes/inserts 6 6 6 6 6
ISO code indexable insert TNMG 160404 TNMG 160404 TNMG 160404 TNMG 160404 TNMG 160404
Finishing/roughing assignment Finishing Finishing Finishing Finishing Finishing
Cutting conditions slightly interrupted slightly interrupted continuous heavily interrupted slightly interrupted
Cutting depth ap 0.5 mm - 2 mm 0.3 mm - 2 mm 0.3 mm - 2 mm 0.3 mm - 2 mm 0.3 mm - 2 mm
Chip breaker PF SS SS SS WSS
Feed f 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.15 mm/rev. - 0.35 mm/rev.

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart