• The item cannot be ordered due to missing prices.

SNMG 150612 CA115P

Article no.: 251363 CA115P
New product

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 150612
Corner radius 1.2 mm
Grade CA115P
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker PH
Cutting depth ap 1 mm - 11 mm
Feed f 0.3 mm/rev. - 1 mm/rev.
Cutting speed vc main application 170 m/min - 380 m/min
Number of changes/inserts 8
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251363 CA115P
EAN / GTIN 4960664041176

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart