• The item cannot be ordered due to missing prices.

SNMG 190616 HB7210-1

Article no.: 251336 HB7210-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 190616
Corner radius 1.6 mm
Grade HB7210-1
Tool material Carbide
Main application K
Cutting conditions slightly interrupted
Chip breaker GG
Cutting depth ap 0.4 mm - 6.5 mm
Feed f 0.32 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 100 m/min - 450 m/min
Coating TiCN
Number of changes/inserts 8
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251336 HB7210-1
EAN / GTIN 4062406059101
Manufacturer number 251336 HB7210-1

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart