{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 150612 | |
Corner radius | 1.2 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SG | |
Cutting depth ap | 1.5 mm - 9 mm | |
Feed f | 0.25 mm/rev. - 0.8 mm/rev. | |
Cutting speed vc main application | 100 m/min - 300 m/min | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 251330 HB7020 | |
EAN / GTIN | 4045197764188 | |
Manufacturer number | 251330 HB7020 |
This article |
Recommendations |
||
---|---|---|---|
SNMG 150612, Grade: HB7020 |
|||
Finishing/roughing assignment | Roughing | Roughing | Roughing |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7020 | HB7020 | HB7020 |
Chip breaker | SG | SG | SR |
Feed f | 0.25 mm/rev. - 0.8 mm/rev. | 0.25 mm/rev. - 0.8 mm/rev. | 0.4 mm/rev. - 1.2 mm/rev. |
Main application | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |