• The item cannot be ordered due to missing prices.

Clamping toolholder 32/16 mm

Article no.: 251009 32/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 32 mm
    Insert size 16 mm
    Application type left-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder CKJNR/L 3232P16
    suitable indexable insert KNUX 1604.. R/L
    Functional width L4 40 mm
    Head length L1 32 mm
    Overall length L 170 mm
    Shim 259031 6
    Clamp 259038 17
    Screw for clamp 259021 3
    Spring 259046 3
    Shim pins pack 259044 3
    Setting angle κ 93 degrees
    Application External longitudinal turning; External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 251009 32/16
    EAN / GTIN 4045197654656
    Manufacturer number 251009 32/16

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart