• The item cannot be ordered due to missing prices.

DNMG 110404 HBT130

Article no.: 250780 HBT130
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Product details

Technical Data

ISO code indexable insert DNMG 150608
Corner radius 0.4 mm
Grade HBT130
Tool material Carbide
Coating TiCN
Main application M
Cutting conditions slightly interrupted
Chip breaker MM
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.12 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 50 m/min - 200 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250780 HBT130
EAN / GTIN 4062406256340
Manufacturer number 250780 HBT130

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart