{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 110404 | |
Corner radius | 0.4 mm | |
Grade | HB7215 | |
Tool material | Carbide | |
Main application | K | |
Cutting conditions | heavily interrupted | |
Chip breaker | GM | |
Tolerance | M | |
Cutting depth ap | 1.5 mm - 5 mm | |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 180 m/min - 300 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250752 HB7215 | |
EAN / GTIN | 4045197322418 | |
Manufacturer number | 250752 HB7215 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |