• The item cannot be ordered due to missing prices.

DNMG 150408 HB7120-1

Article no.: 250672 HB7120-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150408
Corner radius 0.8 mm
Grade HB7120-1
Tool material Carbide
Coating coated
Main application M
Cutting conditions continuous
Chip breaker VS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 90 m/min - 290 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250672 HB7120-1
EAN / GTIN 4045197928641
Manufacturer number 250672 HB7120-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart