{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 110404 | |
Corner radius | 0.4 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MF | |
Cutting depth ap | 0.5 mm - 2 mm | |
Feed f | 0.15 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250666 HBT130 | |
EAN / GTIN | 4062406256289 | |
Manufacturer number | 250666 HBT130 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
DNMG 110404, Grade: HBT130 |
|||||||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | continuous | slightly interrupted | heavily interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.5 mm - 2 mm | 0.3 mm - 2 mm |
Grade | HBT130 | HB7020 | HB7010-1 | HB7120-1 | HB7140-1 | HB7035-1 | HB7020 | HBT020 | HB7130-2 |
Feed f | 0.15 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | M | P | P | M | M | P | P | P | M |