• The item cannot be ordered due to missing prices.

Boring bar, steel 20/11 mm

Article no.: 250626 20/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Norm: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 3×D
Norm DIN 8024
Through-coolant yes
ISO code toolholder A20Q PDUNR/L11
Setting angle κ 93 degrees
suitable indexable insert DN.. 1104..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 16 mm
Clamping height L2 19 mm
Overall length L 180 mm
Lever 259015 10
Lever screw 259018 12
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250626 20/11
EAN / GTIN 4045197650580
Manufacturer number 250626 20/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart