• The item cannot be ordered due to missing prices.

CNMM 120408, Grade: CA510

Article no.: 250491 CA510
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMM 120408
Corner radius 0.8 mm
Grade CA510
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker PX
Cutting depth ap 1 mm - 11 mm
Feed f 0.25 mm/rev. - 0.9 mm/rev.
Cutting speed vc main application 80 m/min - 450 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250491 CA510
EAN / GTIN 4960664697267
Manufacturer number TAA01185

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMM 120408, Grade: CA510

CNMM 120408, Grade: CA510

Corner radius 0.8 mm 0.8 mm 0.8 mm
Finishing/roughing assignment Roughing Roughing Roughing
Tool material Carbide Carbide Carbide
Cutting conditions continuous continuous continuous
Main application P P M
Cutting speed vc main application 80 m/min - 450 m/min 100 m/min - 375 m/min 60 m/min - 210 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart