• The item cannot be ordered due to missing prices.

CNMM 120412 HB7010-1

Article no.: 250453 HB7010-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNMM 120412
    Corner radius 1.2 mm
    Grade HB7010-1
    Tool material Carbide
    Main application P
    Cutting conditions continuous
    Chip breaker SR
    Cutting depth ap 2 mm - 10 mm
    Feed f 0.4 mm/rev. - 1.2 mm/rev.
    Cutting speed vc main application 100 m/min - 375 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250453 HB7010-1
    EAN / GTIN 4045197779779
    Manufacturer number 250453 HB7010-1

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart