• The item cannot be ordered due to missing prices.

CNMG 120408 HBT130

Article no.: 250093 HBT130
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120408
Corner radius 0.8 mm
Grade HBT130
Tool material Carbide
Coating TiCN
Main application M
Cutting conditions slightly interrupted
Chip breaker MF
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.15 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 60 m/min - 220 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250093 HBT130
EAN / GTIN 4062406256081
Manufacturer number 250093 HBT130

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart