• The item cannot be ordered due to missing prices.

CNMG 120404 HB7415-1

Article no.: 250058 HB7415-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120404
Corner radius 0.4 mm
Grade HB7415-1
Tool material Carbide
Main application S
Cutting conditions continuous
Chip breaker TIS
Cutting depth ap 0.2 mm - 2 mm
Feed f 0.1 mm/rev. - 2 mm/rev.
Cutting speed vc main application 50 m/min - 110 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250058 HB7415-1
EAN / GTIN 4062406734862
Manufacturer number 250058 HB7415-1

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart