• The item cannot be ordered due to missing prices.

Boring bar, steel, right-hand, Shank ⌀ / insert size: 40/16mm

Article no.: 250036 40/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 40 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A40T PCLNR/L16
Setting angle κ 95 degrees
suitable indexable insert CN.. 1606..
Minimum pre-drill ⌀ Dmin 50 mm
Centre offset L3 27 mm
Clamping height L2 38.5 mm
Overall length L 300 mm
Shim 259031 35
Lever 259015 12
Lever screw 259018 11
Shim pins pack 259044 6
Shim punches pack 259047 4
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250036 40/16
EAN / GTIN 4045197654373
Manufacturer number 250036 40/16

Description

Version:

PCLNR 95° boring bars for indexable inserts CN..

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart