{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Insert size | 16 mm | |
Application type | right-hand | |
Standard | DIN ISO 5610 | |
Through-coolant | no | |
ISO code toolholder | PCLNR/L 2525M16 | |
suitable indexable insert | CN.. 1606.. | |
Functional width L4 | 32 mm | |
Head length L1 | 33 mm | |
Overall length L | 150 mm | |
Shim | 259031 35 | |
Lever | 259015 12 | |
Lever screw | 259018 11 | |
Set of shim pins | 259044 6 | |
Shim punches pack | 259047 4 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 250018 25/16 | |
EAN / GTIN | 4045197654311 | |
Manufacturer number | 250018 25/16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |