{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 32 mm | |
Insert size | 12 mm | |
Application type | left-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | MCLNR/L 3232P12 | |
suitable indexable insert | CN.. 1204.. | |
Functional width L4 | 40 mm | |
Head length L1 | 34 mm | |
Overall length L | 170 mm | |
Shim | 259031 22 | |
Shim screw | 259025 6 | |
Clamping claw | 259038 4 | |
Screw for clamping claw | 259021 1 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 250007 32/12 | |
EAN / GTIN | 4045197861610 | |
Manufacturer number | 250007 32/12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |