• The item cannot be ordered due to missing prices.

KOMET® UniTurn® copying boring bar, left-hand 6 mm

Article no.: 240123 6

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for bores from ⌀ Dmin 6 mm
    Usable length 25 mm
    Through-coolant yes
    Shank ⌀ d 8 mm
    Radius R 0.2 mm
    f 2.75 mm
    a 5.7 mm
    maximum cutting depth ap max 0.5 mm
    max. groove depth tmax 1.8 mm
    Suitable toolholder No. 240100 12/8; 16/8
    Feed f in steel < 500 N/mm2 0.02 mm/rev.
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 240123 6
    EAN / GTIN 4047109071247
    Manufacturer number H51 61250.0282

    Application Table

    Alu plastics
    N
    180
    Aluminium (short chipping)
    N
    180
    Alu > 10% Si
    N
    160
    Steel < 500 N/mm²
    P
    100
    Steel < 750 N/mm²
    P
    90
    Steel < 900 N/mm²
    P
    80
    Steel < 1100 N/mm²
    P
    70
    Steel < 1400 N/mm²
    P
    70
    INOX < 900 N/mm²
    M
    50
    INOX > 900 N/mm²
    M
    50
    Ti > 850 N/mm²
    S
    30
    GG(G)
    K
    55
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Tool material = BK 82.
    From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart