• The item cannot be ordered due to missing prices.

KOMET UniTurn® turning toolholder for stationary use (without boring bar) 12/4 mm

Article no.: 240100 12/4

Select article variation and quantity

Shank ⌀ d / Bore ⌀ d1 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ d 12 mm
    Bore ⌀ d1 4 mm
    Through-coolant yes
    Length a 8 mm
    Clamping height b 11 mm
    Length l2 45 mm
    Overall length Ltot 70 mm
    Type of product Cutter holder

    Identification numbers & Classifications

    Article number 240100 12/4
    EAN / GTIN 4047109019331
    Manufacturer number H50 01240

    Description

    Application:

    For turning and internal grooving on the lathe.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart