• The item cannot be ordered due to missing prices.

KOMET® parting off blade HSS-Co5 A00

Article no.: 240014 A00

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS Co 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type A00
Tool material HSS Co 5
Height h 8 mm
Width b 2.2 mm
Overall length L 75 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240014 A00
EAN / GTIN 4047109015586
Manufacturer number H10 15010.91

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart