• The item cannot be ordered due to missing prices.

Solid carbide reaming head HPC H7 stainless steel Through hole 14 mm

Article no.: 239730 14

Select article variation and quantity

Nominal ⌀ D (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Hole tolerance: H7
  • Application for type of drilling: for through holes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TopCut
    Nominal ⌀ D 14 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Hole tolerance H7
    Application for type of drilling for through holes
    Machining strategy HPC
    Through-coolant yes
    Semi-Standard yes
    Arbor size 12 mm
    Cutter length l1 12 mm
    Head length l 22 mm
    Number of cutting edges Z 6
    suitable arbor GARANT TopCut
    Width across flats 10 mm
    Feed f in stainless steel < 900 N/mm2 0.2 mm/rev.
    Type of product Cutter insert for reaming

    Identification numbers & Classifications

    Article number 239730 14
    EAN / GTIN 4045197576019
    Manufacturer number 239730 14

    Application Table

    INOX < 900 N/mm²
    M
    30
    INOX > 900 N/mm²
    M
    25
    Oil
     
    wet maximum
     

    Description

    Version:

    Interchangeable head reamer system finish ground for fit IT7. Cutter geometry matched to the application.
    System concentricity ≤ 5 µm (depending on the head and holder) when mounted.
    With short flutes and left-hand helix.

    Application:

    For through holes.
    For HPC/HSC reaming.

    Note:

    Total usable length = L1 (arbor No. 239740 / 239745) + l (interchangeable head No. 239710 to 239720).
    Suitable assembly wrench No. 219987. Insert for torque wrench No. 219986.
    Further sizes available on request.

    Downloads & documents

    Suitable products

    Tool holders

    From the same series "TopCut" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart