This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET® eccentric adjusting device, HSK-A 100, ABS® ⌀ d: 50mm

Article no.: 239030 50

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Arbor standard: DIN 69893
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® shank ⌀ Ds 50 mm
Adapter HSK-A 100
Shank ABS
Arbor standard DIN 69893
Through-coolant yes
Overhang A 80 mm
External ⌀ d1 100 mm
Projection length L1 46.5 mm
Type of product ABS mounting

Identification numbers & Classifications

Article number 239030 50
Manufacturer number A06 56730

Description

Version:

Adjustment range ± 0.25 mm on the ⌀. 1 graduation equals 0.02 mm on the ⌀.

Application:

For fine adjustment of drilling and boring tools.

Note:

Further arbors with ABS® connection on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart