• The item cannot be ordered due to missing prices.

Arbor 50 mm

Article no.: 238560 50
New product

Select article variation and quantity

ABS® ⌀ d (mm) Unit price incl. VAT
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® ⌀ d 50 mm
Adapter VDI 40
Shank ABS
Through-coolant yes
Overhang A 60 mm
Projection length L1 38 mm
VDI arbor length b 63 mm
External ⌀ d1 83 mm
Type of product ABS mounting

Identification numbers & Classifications

Article number 238560 50
EAN / GTIN 4067263111078
Manufacturer number 238560 50

Description

Note:

Further arbors with ABS® connection on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart