• The item cannot be ordered due to missing prices.

KOMET MicroKom® hi.flex precision boring set 6-125 mm

Article no.: 238380 6-125

Select article variation and quantity

Boring range ⌀ (mm) Unit price incl. VAT
  • Shank: ABS
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ABS
    Through-coolant yes
    Boring range ⌀ 6 mm - 125 mm
    Type of product Boring tool

    Identification numbers & Classifications

    Article number 238380 6-125

    Description

    Version:

    • Adjustment accuracy: 0.01 mm per graduation. Adjustment accuracy 0.002 mm ⌀ using the vernier for adjustments up to 5 mm radial.
    • Balanced at the 0-position.

    Supplied with:

    1 fine boring head: No. 238391 ABS50® ⌀ 6 – 125 mm
    1 each cartridge: KOMET No. 62863 04400 ⌀ 25 – 44 mm
    KOMET No. 62863 12500 ⌀ 44 – 125 mm
    1 bridge: KOMET No. 62860 12500 ⌀ 90 – 125 mm
    1 serrated body: KOMET No. 62861 06300 ⌀ 25 – 63 mm
    1 packing piece: KOMET No. 62862 09300
    1 each boring bar: KOMET No. 62850 00600 ⌀ 6 – 10 mm
    KOMET No. 62850 01000 ⌀ 10 – 14 mm
    KOMET No. 62850 01400 ⌀ 14 – 18 mm
    KOMET No. 62850 01800 ⌀ 18 – 22 mm
    KOMET No. 62850 02200 ⌀ 22 – 26 mm
    4 each indexable inserts: TOGX06T102EN-14 BK60 - KOMET No. 62601 90206
    TOGX090204EN-14 BK60 - KOMET No. 62601 70409
    2 indexable inserts: WOHX02T2001EL-G12 BK8440 - KOMET No. 62600 00102
    5 socket-head screws: KOMET No. 62950 00000 - M5×16 mm
    1 each hexagon key L-wrench: 5IP; 6IP; 8IP; SW3; SW4

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart