• The item cannot be ordered due to missing prices.

Adjustable boring bar

Article no.: 237642
Copy

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

suitable indexable insert CC..0602..
Length L 85 mm
Length 1 115 mm
⌀ range 47.75 mm - 88.1 mm
Type of product Boring tool

Identification & Classification

Article number 237642
Copy
EAN / GTIN 4045197581495
Copy
Manufacturer number 237642
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Shank ⌀ 16 mm. With through coolant.
L = maximum boring length.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart