• The item cannot be ordered due to missing prices.

Reducer sleeve 7-4

Article no.: 237626 7-4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 7 mm
Internal ⌀ d 4 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237626 7-4
EAN / GTIN 4045197681591
Manufacturer number 237626 7-4

Description

Application:

For micro-boring heads.
For micro-boring heads No. 237495 and No. 237598. Reduction of the arbor from 7 mm to 4 mm, for use of cutter inserts No. 237621 size 0.3 – 3.9.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart