• The item cannot be ordered due to missing prices.

Display unit digital

Article no.: 237601

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
Power supply Battery-powered
Article no of the battery / rechargeable battery fitted 081557 LR3
Type of product Boring tool

Identification & Classification

Article number 237601
EAN / GTIN 4045197816665
Manufacturer number 237601
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

External digital measuring instrument for GARANT fine boring heads. Electronics and power supply are contained within the display unit, so it can be installed in a protected area outside the machining centre. Simple and secure attachment with permanent magnet.

Advantage:

Suitable for all GARANT digital boring heads.
No electronics or battery in the boring heads, therefore compact installation can be performed.

Application:

To 0.001 mm (inch) precise reading on the ⌀. Very high repetition accuracy and zero-play fine adjustment due to the direct travel measurement system guarantee optimum measurement reliability and process reliability.

Supplied with:

With spare battery.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart