• The item cannot be ordered due to missing prices.

Micro-adjustable head HW HW32

Article no.: 237600 HW32

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW32
Through-coolant yes
suitable indexable insert CC..0602..
Boring range ⌀ 39.9 mm - 51.1 mm
Reach L1 66 mm
Insert screw 237606 size 1
Type of product Boring tool

Identification numbers & Classifications

Article number 237600 HW32
EAN / GTIN 4045197675958
Manufacturer number 237600 HW32

Description

Version:

Adjustment accuracy 0.002 mm on the ⌀ via vernier.

Application:

Best with insert No. 237695237698.
With arbor No. 237651237656.

Note:

Insert toolholder 237604 1 for extending the ⌀ range from 47.9 to 59.1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart