• The item cannot be ordered due to missing prices.

Precision boring set ⌀ 86 − 302 mm HW63

Article no.: 237570 HW63

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW63
Through-coolant yes
Type of product Boring tool

Identification numbers & Classifications

Article number 237570 HW63
EAN / GTIN 4062406123963
Manufacturer number 237570 HW63

Description

Version:

Complete precision boring set for ⌀ 86 - 302 mm, with fine boring head no. 237571, insert toolholder and accessories in a case. Can be extended with indexable insert holder no. 237573 242-402 up to ⌀ 402 mm.
Adjustment accuracy 0.01 mm per graduation/with vernier 0.002 mm on the ⌀.

Application:

Insert toolholders with suitable standard ISO insert type CC..09T3..

Supplied with:

1 fine boring head: 237571 HW63
1 each insert toolholder: No. 237573 86-138 for ⌀ 86− 138
No. 237573 136-220 for ⌀ 136− 220
No. 237573 188-302 for ⌀ 188− 302
1 each support: No. 237574 86 for No. 237573 86-138
No. 237574 136 for No. 237573 136-220, 188-302 and 242-402
1 each pressure pad: No. 237575 86 for No. 237573 86-138
No. 237575 136 for No. 237573 136-220, 188-302 and 242-402
1 insert: No. 260058 CU7010 (or use CC.. 09T3)

Spare part:

Insert screw No. 219805.

Recommendation:

Best with indexable inserts No. 237697 and No. 237698.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart