• The item cannot be ordered due to missing prices.

Fine boring head ER25 ⌀ 39.9 − 70.1 mm

Article no.: 237501

Select article variation and quantity

Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Type of product Boring tool

Identification numbers & Classifications

Article number 237501
EAN / GTIN 4045197579126
Manufacturer number 237501

Description

Version:

The Monoblock System consists of a boring tool with an integral taper which is simply screwed on to the existing ER25 collet chuck. Quick rough adjustment. Can be extended with the bridge No. 237508 to ⌀ 100.1 mm.

Application:

Adjustment accuracy 0.01 mm on the ⌀. Spindle nose with suitable standard ISO insert type CC..0602.

Supplied with:

With indexable insert No. 260052 size CU7010.

Spare part:

Insert screw No. 237606 size 1.

Recommendation:

Best with indexable inserts No. 237695 and 237696.

Note:

During the extraction cycle ensure cutting edge orientation ±20°!

Downloads & documents

Compare with similar products

This article


Recommendations


Fine boring head ER25 ⌀ 39.9 − 70.1 mm

Fine boring head ER25 ⌀ 39.9 − 70.1 mm

Connection HW63 HW63
External ⌀ D1 63 80
Through-coolant yes yes yes
Reach L1 50.5 89.5
Type of product Boring tool Boring tool Boring tool

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart