• The item cannot be ordered due to missing prices.

Micro-boring head Digital ⌀ 0.3 - 19.1 mm

Article no.: 237498

Select article variation and quantity

Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
External ⌀ D1 32 mm
⌀ D3 7 mm
Reach L1 32 mm
Shank ⌀ D2 16 mm
Type of product Boring tool

Identification numbers & Classifications

Article number 237498
EAN / GTIN 4045197816443
Manufacturer number 237498

Description

Version:

Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the ⌀.
Digital boring heads with additional precise reading facility on 0.001 mm in ⌀ via digital display unit No. 237601 (order separately).
⌀ adjustment with minimum backlash thanks to direct measuring system.

Application:

With cutting insert No. 237621, adapter No. 237624 and insert No. 237625.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart