{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Holder | 109 mm - 167 mm | |
Indexable insert W 29 | 50-010 50-110 | |
ISO code indexable insert | WOEX 100504 | |
Insert screw set | 239653 15IP3 (6.3 Nm) | |
Type of product | Holder |
Article number | 236685 109-167 |