• The item cannot be ordered due to missing prices.

KOMET TwinKom® holder for twin cutter α = 80° Roughing 51-71

Article no.: 236684 51-71

Select article variation and quantity

Holder Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Holder 51 mm - 71 mm
    Indexable insert W 83 32 − ...
    ISO code indexable insert SOEX 090408
    Insert screw set 239653 15IP2 (2.8 Nm)
    Type of product Holder

    Identification numbers & Classifications

    Article number 236684 51-71
    EAN / GTIN 4047109014879
    Manufacturer number G03 80060

    Description

    Application:

    With indexable inserts No. 236520236576.

    Suitable for:

    Twin boring heads G01 No. 236680236682.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart