• The item cannot be ordered due to missing prices.

Eccentric clamping sleeve 32 mm

Article no.: 236679 32

Select article variation and quantity

⌀ d H5 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d 32 mm
Tolerance external ⌀ H5
⌀ D 40 mm
⌀ D1 44 mm
Overall length Ltot 76 mm
L1 71 mm
Type of product Clamping sleeve

Identification numbers & Classifications

Article number 236679 32
EAN / GTIN 4045197769114
Manufacturer number 236679 32

Description

Version:

Adjustment range in the ⌀ ±0.5 mm.
For use in conjunction with boring bars (No. 236677) -0.3 / +0.5 mm adjustment range to the nominal ⌀ .

Application:

Tool for boring to “fixed size” in conjunction with precision boring bar. Fitted in side lock arbors with Weldon shank ⌀ 25; 32 and 40 mm to DIN 1835 B.

Note:

The exact adjustment of the diameter is performed on the pre-setter by rotating the boring bar.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart