• The item cannot be ordered due to missing prices.

KOMET® base body, 8×D, ⌀ DC: 20mm

Article no.: 236654 20

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT

Availability

  • Drill depth for indexable insert drill up to: 8×D
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 20
Drill depth for indexable insert drill up to 8×D
Shank ABS
Through-coolant yes
suitable for drilling head 20 mm - 25 mm
Reach L1 200 mm
Base body ⌀ d1 19 mm
Overall length Ltot 235 mm
ABS® shank ⌀ Ds 50 mm
Type of product Indexable drill

Identification & Classification

Article number 236654 20
EAN / GTIN 4047109076211
Manufacturer number V47 60201
Manufacturer Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

  • Process reliable up to 8 (9)×D.
  • Stiff joint between base body and drill head.
  • Shank type ABS.

Application:

For rotating and stationary as well as vertical and horizontal use in all materials.

Note:

Further sizes and spare parts on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart