• The item cannot be ordered due to missing prices.

KOMET® base body, 4×D, ⌀ DC: 72mm

Article no.: 236653 72

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 72
Drill depth for indexable insert drill up to 4×D
Shank ABS
Through-coolant yes
suitable for drilling head 72 mm - 81 mm
Reach L1 325 mm
Base body ⌀ d1 70.5 mm
Overall length Ltot 405 mm
ABS® shank ⌀ Ds 100 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 236653 72
EAN / GTIN 4047109095908
Manufacturer number V47 20721

Description

Version:

  • Process reliable up to 4×D.
  • Stiff joint between base body and drill head.
  • Shank type ABS.

Application:

For rotating and stationary as well as vertical and horizontal use in all materials.

Note:

Further sizes and spare parts on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart