{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Centron® | |
Nominal ⌀ D | 21 | |
Use for drilling | Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Base body size | 20 | |
Screw for base body | 239655 8IP | |
Centring tip size | 20 | |
ISO code indexable insert | WOEX 030204 | |
Pack of insert screws | 239655 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236650 21 | |
EAN / GTIN | 4047109293397 | |
Manufacturer number | V46 50211 |