{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Trigron® | |
Nominal ⌀ D | 43 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ABS | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 129 mm | |
Overhang LA | 179 mm | |
ABS® shank ⌀ Ds | 50 mm | |
achievable maximum ⌀ offset | 45 mm | |
Maximum adjustment limit Vmax | 1 mm | |
ISO code indexable insert | WOEX 06T304 34-... | |
Pack of insert screws | 239652 10IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236635 43 | |
EAN / GTIN | 4047109099869 | |
Manufacturer number | V30 74301 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KOMET KUB Trigon® indexable drill ABS 50 43 mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 3×D | 3×D | 3×D |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling |
ISO code indexable insert | WOEX 06T304 34-... | WOEX 06T304 | SOGX 130511 |
Pack of insert screws | 239652 10IP1 (2.8 Nm) | 239700 10IP (2.8 Nm) | 239700 20IP (6.3 Nm) |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 179 mm | 168 mm | 159 mm |