{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 43 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 172 mm | |
Overhang LA | 202 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
ISO code indexable insert | SOGX 130508 46-... | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236601 43 | |
EAN / GTIN | 4047109205727 | |
Manufacturer number | U44 34300 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill Plain shank 43 mm |
||
Number of cutting edges Z | 1 | 1 |
ISO code indexable insert | SOGX 130508 46-... | SOGX 130511 |
Shank | ISO 9766 | ISO 9766 |
Shank length Ls | 68 | 68 |
Pack of insert screws | 239652 20IP (6.3 Nm) | 239700 20IP (6.3 Nm) |
Machining strategy | HPC | HPC |
Reach L1 | 172 | 172 |