{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 15.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ABS | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 48 mm | |
Overhang LA | 83 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 050204 13-.. | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 114 mm | |
Type of product | Indexable drill |
Article number | 235505 15,5 | |
Manufacturer number | U11 51550 |
This article |
Recommendations |
|
---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 3×D, ⌀ DC m7: 15,5mm |
||
Number of cutting edges Z | 1 | 1 |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling |
Through-coolant | yes | yes |
ISO code indexable insert | SOEX 050204 13-.. | SOGX 050204 |
Nominal ⌀ D | 15.5 | 15.5 |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | 239700 5IP (0.38 Nm) |
Reach L1 | 48 mm | 48 mm |